- Series A Resin Bond Mounted Point Abrasive Bits
- 1 in Diameter
- 60 Grit
| Hardness Grade | N |
| Dia. | 1 in |
| Applicable Materials | Steel, Cast Iron, Non-Ferrous Metal |
| Grit | 60 |
| Abrasive Trade Name | AN |
| Type | Mounted Round |
| Abrasive Material | Brown Alumina |
| Tool Shape | A38 |
| RPM [Max] | 34500 rpm |
| Shank Diameter | 1/4 in |
| Thickness | 1 in |
| Type of Abrasive | Bonded |
| Weight | 0.07 LB |

