- Mounted Points
- 1/2 in Diameter
- 46 Grit
| Grit | 46 |
| Dia. | 0.5 in |
| Hardness Grade | N |
| Type of Abrasive | Bonded |
| Abrasive Trade Name | A |
| Shank Diameter | 1/4 in |
| Length | 2 in |
| RPM [Max] | 26830 rpm |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | W189 |
| Weight | 0.0 LB |
| Grit | 46 |
| Dia. | 0.5 in |
| Hardness Grade | N |
| Type of Abrasive | Bonded |
| Abrasive Trade Name | A |
| Shank Diameter | 1/4 in |
| Length | 2 in |
| RPM [Max] | 26830 rpm |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | W189 |
| Weight | 0.0 LB |