- Mounted Points
- 1 in Diameter
- 30 Grit
| Abrasive Trade Name | A |
| Length | 2 in |
| Shank Diameter | 1/4 in |
| Abrasive Material | Aluminum Oxide |
| Grit | 30 |
| Tool Shape | W222 |
| Hardness Grade | N |
| Dia. | 1 in |
| RPM [Max] | 20250 rpm |
| Type of Abrasive | Bonded |
| Weight | 0.14 LB |
| Abrasive Trade Name | A |
| Length | 2 in |
| Shank Diameter | 1/4 in |
| Abrasive Material | Aluminum Oxide |
| Grit | 30 |
| Tool Shape | W222 |
| Hardness Grade | N |
| Dia. | 1 in |
| RPM [Max] | 20250 rpm |
| Type of Abrasive | Bonded |
| Weight | 0.14 LB |