- Standard Mounted Flap Wheel
- 3/4 in Diameter
- 60 Grit
| Mounting | Shank |
| Abrasive Material | Aluminum Oxide |
| Grit | 60 |
| Stem Diameter | 1/4 in |
| Bond | Resin |
| Type of Abrasive | Coated |
| Dia. | 0.75 in |
| RPM [Max] | 25000 rpm |
| Thickness | 0.375 in |
| Abrasive Trade Name | A |
| Type | Mounted Wheel |
| Weight | 0.04 LB |

