- Standard Mounted Flap Wheel
- 2 in Diameter
- 120 Grit
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 23000 rpm |
| Grit | 120 |
| Stem Diameter | 1/4 in |
| Thickness | 1 in |
| Bond | Resin |
| Type of Abrasive | Coated |
| Mounting | Shank |
| Dia. | 2 in |
| Abrasive Trade Name | A |
| Weight | 0.0 LB |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 23000 rpm |
| Grit | 120 |
| Stem Diameter | 1/4 in |
| Thickness | 1 in |
| Bond | Resin |
| Type of Abrasive | Coated |
| Mounting | Shank |
| Dia. | 2 in |
| Abrasive Trade Name | A |
| Weight | 0.0 LB |