- Standard Mounted Flap Wheel
- 2 1/2 in Diameter
- 60 Grit
| Stem Diameter | 1/4 in |
| Grit | 60 |
| Abrasive Material | Aluminum Oxide |
| Thickness | 1 in |
| Abrasive Trade Name | A |
| Mounting | Shank |
| RPM [Max] | 23000 rpm |
| Type of Abrasive | Coated |
| Bond | Resin |
| Dia. | 2.5 in |
| Weight | 1.46 LB |
| Stem Diameter | 1/4 in |
| Grit | 60 |
| Abrasive Material | Aluminum Oxide |
| Thickness | 1 in |
| Abrasive Trade Name | A |
| Mounting | Shank |
| RPM [Max] | 23000 rpm |
| Type of Abrasive | Coated |
| Bond | Resin |
| Dia. | 2.5 in |
| Weight | 1.46 LB |