- Mounted Flap Wheel
- 1 in Diameter
- 60 Grit
| Dia. | 1 in |
| Applicable Materials | Non-Ferrous Soft Metal, Wood, Plastic, Stainless Steel, Steel, Exotic Alloy |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| Mounting | Threaded Shank |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Type | Mounted Wheel |
| Grit | 60 |
| Abrasive Trade Name | A |
| RPM [Max] | 25000 rpm |
| Thickness | 1 in |
| Weight | 0.32 LB |

