- Standard Mounted Flap Wheel
- 3 in Diameter
- 40 Grit
| RPM [Max] | 20000 rpm |
| Mounting | Shank |
| Abrasive Material | Aluminum Oxide |
| Grit | 40 |
| Abrasive Trade Name | A |
| Bond | Resin |
| Type of Abrasive | Coated |
| Thickness | 1 in |
| Stem Diameter | 1/4 in |
| Type | Mounted Wheel |
| Dia. | 3 in |
| Weight | 0.25 LB |

