- Arbor Hole Flap Wheel
- 4 in Diameter
- 80 Grit
| Bond | Resin |
| Arbor Diameter | 5/8 in |
| Dia. | 4 in |
| Thickness | 1 in |
| RPM [Max] | 9500 rpm |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Abrasive Trade Name | A |
| Mounting | Arbor Hole |
| Grit | 80 |
| Weight | 1.0 LB |
| Bond | Resin |
| Arbor Diameter | 5/8 in |
| Dia. | 4 in |
| Thickness | 1 in |
| RPM [Max] | 9500 rpm |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Abrasive Trade Name | A |
| Mounting | Arbor Hole |
| Grit | 80 |
| Weight | 1.0 LB |