- Arbor Hole Flap Wheel
- 6 in Diameter
- 40 Grit
| Arbor Diameter | 1 in |
| Grit | 40 |
| Mounting | Arbor Hole |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 6000 rpm |
| Type of Abrasive | Coated |
| Bond | Resin |
| Abrasive Trade Name | A |
| Type | Arbor Hole Wheel |
| Thickness | 1 in |
| Dia. | 6 in |
| Weight | 1.0 LB |

