- Arbor Hole Flap Wheel
- 6 in Diameter
- 60 Grit
| Grit | 60 |
| Mounting | Arbor Hole |
| Arbor Diameter | 1 in |
| Abrasive Trade Name | A |
| Type of Abrasive | Coated |
| Bond | Resin |
| RPM [Max] | 6300 rpm |
| Thickness | 1 in |
| Abrasive Material | Aluminum Oxide |
| Dia. | 6 in |
| Weight | 2.14 LB |
| Grit | 60 |
| Mounting | Arbor Hole |
| Arbor Diameter | 1 in |
| Abrasive Trade Name | A |
| Type of Abrasive | Coated |
| Bond | Resin |
| RPM [Max] | 6300 rpm |
| Thickness | 1 in |
| Abrasive Material | Aluminum Oxide |
| Dia. | 6 in |
| Weight | 2.14 LB |