- Angle Grinder Flap Wheel
- 4 1/2 in Diameter
- 60 Grit
| Thickness | 0.75 in |
| Grit | 60 |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Abrasive Trade Name | A |
| Bond | Resin |
| Dia. | 4.5 in |
| RPM [Max] | 13300 rpm |
| Mounting | Threaded |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.88 LB |

