- Type 27 General Purpose PSF-INOX Depressed Center Wheel
- 6 in Diameter
- 24 Grit
| RPM [Max] | 12200 rpm |
| Dia. | 6 in |
| Abrasive Trade Name | A |
| Tool Shape | Type 27 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type | Depressed Center Wheel |
| Abrasive Material | Aluminum Oxide |
| Hardness Grade | L |
| Grit | 24 |
| Thickness | 0.25 in |
| Applicable Materials | Steel, Non-Ferrous Soft Metal, Stainless Steel |
| Type of Abrasive | Bonded |
| Mounting | Threaded Hole |
| Weight | 0.0 LB |

