- Type 27 SG-ALU Depressed Center Grinding Wheel
- 7 in Diameter
- 24 Grit
| Abrasive Trade Name | A |
| Tool Shape | Type 27 |
| Dia. | 7 in |
| Thickness | 0.25 in |
| Arbor Diameter | 7/8 in |
| Hardness Grade | N |
| Type of Abrasive | Bonded |
| Abrasive Material | Aluminum Oxide |
| Grit | 24 |
| RPM [Max] | 8600 rpm |
| Weight | 8.33 LB |

