- Type 27 SG Depressed Center Grinding Wheel
- 4 1/2 in Diameter
- 24 Grit
| Abrasive Material | Silicon Carbide |
| Dia. | 4.5 in |
| Type of Abrasive | Bonded |
| RPM [Max] | 13300 rpm |
| Arbor Diameter | 7/8 in |
| Hardness Grade | Q |
| Thickness | 0.25 in |
| Abrasive Trade Name | C |
| Grit | 24 |
| Tool Shape | Type 27 |
| Weight | 0.0 LB |

