- Type 27 SGP Depressed Center Grinding Wheel
- 4 in Diameter
- 24 Grit
| RPM [Max] | 15300 rpm |
| Abrasive Trade Name | ZA |
| Dia. | 4 in |
| Type of Abrasive | Bonded |
| Abrasive Material | Zirconia/Aluminum Oxide Blend |
| Thickness | 0.25 in |
| Hardness Grade | R |
| Tool Shape | Type 27 |
| Arbor Diameter | 3/8 in |
| Grit | 24 |
| Weight | 2.51 LB |

