- Type 27 SGP Depressed Center Grinding Wheel
- 6 in Diameter
- 24 Grit
| Arbor Diameter | 7/8 in |
| Tool Shape | Type 27 |
| Abrasive Material | Zirconia/Aluminum Oxide Blend |
| Grit | 24 |
| Type of Abrasive | Bonded |
| Thickness | 0.25 in |
| Abrasive Trade Name | ZA |
| Dia. | 6 in |
| Hardness Grade | R |
| RPM [Max] | 10200 rpm |
| Weight | 7.12 LB |

