- Type 27 SGP Depressed Center Grinding Wheel
- 5 in Diameter
- 24 Grit
| RPM [Max] | 12200 rpm |
| Hardness Grade | R |
| Abrasive Material | Zirconia/Aluminum Oxide Blend |
| Dia. | 5 in |
| Thickness | 0.25 in |
| Abrasive Trade Name | ZA |
| Grit | 24 |
| Tool Shape | Type 27 |
| Type of Abrasive | Bonded |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.02 LB |

