- Type 27 SG Depressed Center Grinding Wheel
- 5 in Diameter
- 30 Grit
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 7/8 in |
| Abrasive Trade Name | ZA |
| Dia. | 5 in |
| Thickness | 0.25 in |
| RPM [Max] | 12200 rpm |
| Grit | 30 |
| Type of Abrasive | Bonded |
| Hardness Grade | S |
| Tool Shape | Type 27 |
| Weight | 4.83 LB |

