- Flaring Cup Wheel
- 5 in, 3 3/4 in Diameter
- 16 Grit
| Abrasive Material | Zirconia |
| Dia. | 5 in, 3.75 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Thickness | 1.5 in |
| Hardness Grade | R |
| Type of Abrasive | Bonded |
| Grit | 16 |
| Abrasive Trade Name | ZA |
| Tool Shape | Type 11 |
| RPM [Max] | 7600 rpm |
| Weight | 5.73 LB |

