- Type 16 A-SG Cone & Plug Rough Grinding Wheel
- 2 in Diameter
- 16 Grit
- Aluminum Oxide
| Applicable Materials | Cast Iron, Steel |
| Abrasive Trade Name | A |
| Tool Shape | Type 16 |
| Thickness | 3 in |
| Grit | 16 |
| Abrasive Material | Aluminum Oxide |
| Type | Cone |
| RPM [Max] | 18144 rpm |
| Dia. | 2 in |
| Type of Abrasive | Bonded |
| Mounting | Threaded Hole |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.76 LB |

