- Cones and Plugs
- 2 3/4 in Diameter
- 16 Grit
| Type of Abrasive | Bonded |
| RPM [Max] | 13200 rpm |
| Tool Shape | Type 16 |
| Abrasive Material | Aluminum Oxide |
| Abrasive Trade Name | A |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Hardness Grade | R |
| Grit | 16 |
| Dia. | 2.75 in |
| Weight | 1.01 LB |

