- Type 18 A-SG Cone & Plug Rough Grinding Wheel
- 1 1/2 in Diameter
- 16 Grit
- Aluminum Oxide
| Dia. | 1.5 in |
| Tool Shape | Type 18 |
| Type | Cone |
| Abrasive Material | Aluminum Oxide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Abrasive Trade Name | A |
| Grit | 16 |
| Thickness | 2.5 in |
| RPM [Max] | 24192 rpm |
| Applicable Materials | Cast Iron, Steel |
| Mounting | Threaded Hole |
| Type of Abrasive | Bonded |
| Weight | 0.14 LB |

