- Cones and Plugs
- 1 1/2 in Diameter
- 16 Grit
| Abrasive Trade Name | A |
| Tool Shape | Type 18 |
| RPM [Max] | 24192 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 1.5 in |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| Grit | 16 |
| Hardness Grade | R |
| Weight | 5.93 LB |

