- Cones and Plugs
- 1 1/2 in Diameter
- 16 Grit
| Dia. | 1.5 in |
| RPM [Max] | 24192 rpm |
| Grit | 16 |
| Tool Shape | Type 18R |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Abrasive Material | Aluminum Oxide |
| Hardness Grade | R |
| Abrasive Trade Name | A |
| Type of Abrasive | Bonded |
| Weight | 0.48 LB |

