- POLIFAN® Flap Disc
- 4 1/2 in Diameter
- 40 Grit
- Zirconia Alumina
| Abrasive Material | Zirconia Alumina |
| Tool Shape | Type 27, Conical |
| Grit | 40 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Thickness | 0.625 in |
| Type of Abrasive | Coated |
| Dia. | 4.5 in |
| RPM [Max] | 13300 rpm |
| Weight | 0.15 LB |

