- Type 27 POLIFAN® SGP Flap Disc
- 7 in Diameter
- 40 Grit
- Aluminum Oxide
| Dia. | 7 in |
| Grit | 40 |
| Type of Abrasive | Coated |
| Tool Shape | Type 27 |
| Abrasive Trade Name | A-EXTRA |
| Arbor Diameter | 7/8 in |
| Mounting | Arbor Hole |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 8600 rpm |
| Weight | 0.02 LB |

