- Type 27 POLIFAN® SGP Flap Disc
- 4 1/2 in Diameter
- 60 Grit
- Zirconia
| Abrasive Trade Name | Z-EXTRA |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type of Abrasive | Coated |
| Abrasive Material | Zirconia |
| Grit | 60 |
| Dia. | 4.5 in |
| RPM [Max] | 12200 rpm |
| Mounting | Threaded Hole |
| Tool Shape | Flat, Type 27 |
| Weight | 0.0 LB |

