- Type 27 POLIFAN® SG Flap Disc
- 7 in Diameter
- 80 Grit
- Silicon Carbide
| Tool Shape | Flat, Type 27 |
| Grit | 80 |
| Abrasive Material | Silicon Carbide |
| Arbor Diameter | 7/8 in |
| Applicable Materials | Fiberglass, Masonry, Plastics, Titanium |
| Mounting | Arbor Hole |
| Abrasive Trade Name | SiC |
| RPM [Max] | 8600 rpm |
| Dia. | 7 in |
| Type of Abrasive | Coated |
| Weight | 5.0 LB |

