- Type 27 POLIFAN® SG Flap Disc
- 7 in Diameter
- 24 Grit
- Silicon Carbide
| Tool Shape | Flat, Type 27 |
| Abrasive Material | Silicon Carbide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM [Max] | 8600 rpm |
| Type of Abrasive | Coated |
| Mounting | Threaded Hole |
| Abrasive Trade Name | SiC |
| Dia. | 7 in |
| Grit | 24 |
| Applicable Materials | Fiberglass, Masonry, Plastics, Titanium |
| Weight | 0.02 LB |

