- Type 27 POLIFAN® SG Flap Disc
- 4 1/2 in Diameter
- 120 Grit
- Aluminum Oxide
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Abrasive Trade Name | A |
| Tool Shape | Type 27, Flat |
| Mounting | Arbor Hole |
| Grit | 120 |
| Dia. | 4.5 in |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 13000 rpm |
| Weight | 1.88 LB |

