- Type 27 POLIFAN® SG Flap Disc
- 5 in Diameter
- 60 Grit
- Zirconia Alumina
| Type of Abrasive | Coated |
| RPM [Max] | 12200 rpm |
| Mounting | Arbor Hole |
| Abrasive Trade Name | Z |
| Tool Shape | Flat, Type 27 |
| Abrasive Material | Zirconia Alumina |
| Dia. | 5 in |
| Grit | 60 |
| Arbor Diameter | 7/8 in |
| Weight | 0.02 LB |

