- Type 29 POLIFAN® SG Flap Disc
- 4 1/2 in Diameter
- 40 Grit
- Aluminum Oxide
| Dia. | 4.5 in |
| Grit | 40 |
| Type of Abrasive | Coated |
| Tool Shape | Type 29, Conical |
| RPM [Max] | 13300 rpm |
| Abrasive Material | Aluminum Oxide |
| Type | Arbor Hole Disc |
| Abrasive Trade Name | A |
| Arbor Diameter | 7/8 in |
| Mounting | Arbor Hole |
| Weight | 0.13 LB |

