- Type 29 POLIFAN® SG Flap Disc
- 5 in Diameter
- 40 Grit
- Aluminum Oxide
| Mounting | Arbor Hole |
| Type of Abrasive | Coated |
| RPM [Max] | 12200 rpm |
| Abrasive Trade Name | A |
| Arbor Diameter | 7/8 in |
| Tool Shape | Conical, Type 29 |
| Grit | 40 |
| Dia. | 5 in |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 LB |

