- Type 29 POLIFAN® SG Flap Disc
- 4 1/2 in Diameter
- 24 Grit
- Zirconia
| Abrasive Trade Name | Z |
| Type of Abrasive | Coated |
| Mounting | Arbor Hole |
| RPM [Max] | 13300 rpm |
| Arbor Diameter | 7/8 in |
| Grit | 24 |
| Tool Shape | Conical, Type 29 |
| Dia. | 4.5 in |
| Abrasive Material | Zirconia |
| Weight | 0.18 LB |

