- Type 29 POLIFAN® SG Flap Disc
- 7 in Diameter
- 60 Grit
- Zirconia
| Grit | 60 |
| Mounting | Arbor Hole |
| Type of Abrasive | Coated |
| Tool Shape | Conical, Type 29 |
| Arbor Diameter | 7/8 in |
| Dia. | 7 in |
| Abrasive Trade Name | Z |
| Abrasive Material | Zirconia |
| RPM [Max] | 8600 rpm |
| Weight | 0.0 LB |

