- Type 29 POLIFAN® SG Flap Disc
- 4 1/2 in Diameter
- 80 Grit
- Aluminum Oxide
| Abrasive Trade Name | A-Cool |
| Abrasive Material | Aluminum Oxide |
| Mounting | Threaded Hole |
| Dia. | 4.5 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type of Abrasive | Coated |
| RPM [Max] | 13300 rpm |
| Grit | 80 |
| Tool Shape | Conical, Type 29 |
| Weight | 0.0 LB |

