- Type 27 POLIFAN® SG Flap Disc
- 5 in Diameter
- 80 Grit
- Aluminum Oxide
| Mounting | Threaded Hole |
| Grit | 80 |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 12200 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 5 in |
| Abrasive Trade Name | A |
| Type of Abrasive | Coated |
| Tool Shape | Flat, Type 27 |
| Weight | 0.0 LB |

