- Type 27 POLIFAN® SG Flap Disc
- 7 in Diameter
- 40 Grit
- Aluminum Oxide
| RPM [Max] | 8500 rpm |
| Grit | 40 |
| Mounting | Threaded Hole |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 27, Flat |
| Type of Abrasive | Coated |
| Dia. | 7 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Abrasive Trade Name | A |
| Weight | 0.87 LB |

