- Type 27 POLIFAN® SG Flap Disc
- 5 in Diameter
- 40 Grit
- Zirconia Alumina
| Tool Shape | Type 27, Flat |
| Dia. | 5 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Abrasive Material | Zirconia Alumina |
| Abrasive Trade Name | Z |
| Grit | 40 |
| Mounting | Threaded Hole |
| RPM [Max] | 12200 rpm |
| Type of Abrasive | Coated |
| Weight | 0.52 LB |

