- Type 29 POLIFAN® SGP Flap Disc
- 7 in Diameter
- 60 Grit
- Zirconia
| Mounting | Threaded Hole |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 7 in |
| Grit | 60 |
| Type of Abrasive | Coated |
| Abrasive Material | Zirconia |
| Tool Shape | Type 29, Conical |
| Type | Arbor Hole Disc |
| Abrasive Trade Name | Z-Special |
| RPM [Max] | 8500 rpm |
| Weight | 0.79 LB |

