- Type 29 POLIFAN® SG Flap Disc
- 4 1/2 in Diameter
- 40 Grit
- Zirconia
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Mounting | Threaded Hole |
| Grit | 40 |
| Abrasive Trade Name | Z |
| RPM [Max] | 13300 rpm |
| Dia. | 4.5 in |
| Tool Shape | Type 29 |
| Abrasive Material | Zirconia |
| Type | Arbor Hole Disc |
| Type of Abrasive | Coated |
| Weight | 0.36 LB |

