- Type 27 POLIFAN® SGP Flap Disc
- 4 in Diameter
- 60 Grit
- Zirconia
| Mounting | Arbor Hole |
| Arbor Diameter | 5/8 in |
| Grit | 60 |
| RPM [Max] | 15300 rpm |
| Abrasive Material | Zirconia |
| Dia. | 4 in |
| Tool Shape | Flat, Type 27 |
| Abrasive Trade Name | Z-Special |
| Type of Abrasive | Coated |
| Weight | 0.17 LB |

