- Type 27 POLIFAN® SGP Flap Disc
- 4 in Diameter
- 80 Grit
- Zirconia
| Type of Abrasive | Coated |
| Applicable Materials | Exotic Alloy |
| Dia. | 4 in |
| Type | Arbor Hole Disc |
| RPM [Max] | 15300 rpm |
| Abrasive Material | Zirconia |
| Mounting | Arbor Hole |
| Tool Shape | Type 27, Flat |
| Grit | 80 |
| Arbor Diameter | 5/8 in |
| Abrasive Trade Name | Z-Special |
| Weight | 0.11 LB |

