- Type 27 POLIFAN® SGP Flap Disc
- 4 1/2 in Diameter
- 40 Grit
- Zirconia
| Type | Arbor Hole Disc |
| Applicable Materials | Soft/Medium Steel, Stainless Steel |
| Grit | 40 |
| Tool Shape | Type 27, Flat |
| Mounting | Arbor Hole |
| Abrasive Material | Zirconia |
| Type of Abrasive | Coated |
| Arbor Diameter | 7/8 in |
| Abrasive Trade Name | Z-Special |
| Dia. | 4.5 in |
| RPM [Max] | 13300 rpm |
| Weight | 0.21 LB |

