- Type 27 POLIFAN® SGP Flap Disc
- 5 in Diameter
- 80 Grit
- Zirconia
| Type of Abrasive | Coated |
| Abrasive Trade Name | Z-Special |
| Grit | 80 |
| Tool Shape | Flat, Type 27 |
| RPM [Max] | 12200 rpm |
| Mounting | Arbor Hole |
| Arbor Diameter | 7/8 in |
| Dia. | 5 in |
| Abrasive Material | Zirconia |
| Weight | 0.0 LB |

