- Type 27 POLIFAN® SGP Flap Disc
- 4 1/2 in Diameter
- 40 Grit
- Zirconia
| Grit | 40 |
| Abrasive Material | Zirconia |
| Abrasive Trade Name | Z-Special |
| Tool Shape | Type 27, Flat |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 4.5 in |
| Type of Abrasive | Coated |
| Mounting | Threaded Hole |
| Type | Arbor Hole Disc |
| RPM [Max] | 13300 rpm |
| Applicable Materials | Soft/Medium Steel, Stainless Steel |
| Weight | 0.11 LB |

