- Type 27 POLIFAN® SG Flap Disc
- 4 in Diameter
- 120 Grit
- Aluminum Oxide
| Abrasive Material | Aluminum Oxide |
| Abrasive Trade Name | A-Cool |
| Dia. | 4 in |
| Arbor Diameter | 5/8 in |
| Tool Shape | Flat, Type 27 |
| RPM [Max] | 15300 rpm |
| Type of Abrasive | Coated |
| Grit | 120 |
| Mounting | Arbor Hole |
| Weight | 0.13 LB |

