- Type 27 POLIFAN® SG Flap Disc
- 7 in Diameter
- 80 Grit
- Aluminum Oxide
| Grit | 80 |
| Tool Shape | Flat, Type 27 |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 8600 rpm |
| Mounting | Arbor Hole |
| Dia. | 7 in |
| Abrasive Trade Name | A-Cool |
| Weight | 54.1 LB |

