- Aluminum Oxide Coated-Fiber Disc
- 4 in Diameter
| Grit | 80 |
| Applicable Materials | Non-Ferrous Soft Metal, Plastic, Steel, Wood |
| Bond | Resin |
| RPM [Max] | 15900 rpm |
| Dia. | 4 in |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Body Material | Fiber |
| Arbor Diameter | 5/8 in |
| Weight | 0.0 LB |

